Manual screw tap, taper tap HSS, DIN 2181

For detailed information, other images and documents, please select individual articles from the following table.

Manual screw tap, taper tap HSS, DIN 2181

Taper tap with notch shape A for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

  • Type description: Taper tap
  • Standards: DIN 2181
  • Material: HSS
  • Thread type: Metric fine thread

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Pitch Length Thread length (metric thread) Quantity PU
price/PU
06421101
MF10 1 mm 63 mm 20 mm
1 pcs
0642110125
MF10 1.25 mm 70 mm 24 mm
1 pcs
06421121
MF12 1 mm 70 mm 22 mm
1 pcs
064211215
MF12 1.5 mm 70 mm 22 mm
1 pcs
0642114125
MF14 1.25 mm 70 mm 22 mm
1 pcs
0642112125
MF12 1.25 mm 70 mm 22 mm
1 pcs
064211815
MF18 1.5 mm 80 mm 22 mm
1 pcs
064211615
MF16 1.5 mm 70 mm 22 mm
1 pcs
064211415
MF14 1.5 mm 70 mm 22 mm
1 pcs
064212215
MF22 1.5 mm 80 mm 22 mm
1 pcs
064212015
MF20 1.5 mm 80 mm 22 mm
1 pcs
064218 1
MF8 1 mm 63 mm 22 mm
1 pcs
064212415
MF24 1.5 mm 90 mm 22 mm
1 pcs
064216 075
MF6 0.75 mm 56 mm 14 mm
1 pcs
064215 05
MF5 0.5 mm 50 mm 12 mm
1 pcs
064214 05
MF4 0.5 mm 45 mm 10 mm
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
Art.-no. ! common.detail.customermaterialnumber !
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
NoticeIn order to produce a complete thread, a third tap is also required.