The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Flexible hand scraper
For cleaning work tables and conveyor belts, for emptying containers and buckets, for spreading or dividing material
Register now and access more than 125,000 products
Variants
It has a scraper edge on three sides, making it suitable for both spreading and dividing material
FDA-compliant raw materials
- Specially for use in food processing
- Halal and kosher-compliant
Made of smooth and dirt-repellent polypropylene (PP)
- Quick and easy to clean
- Good chemical resistance to aqueous alkalis, weak alkalis, diluted organic acids, diluted mineral acids, acetone, alcohols and mineral lubricants
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- This facilitates compliance with the HACCP system and the allergen prevention procedure
Free from phthalates and bisphenol A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!