The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hand scoop
Light and durable hand scoop for transporting ingredients or large quantities of food waste
Register now and access more than 125,000 products
Variants
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Smooth surface allows easy cleaning of the scoop
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Large drop-shaped hanger
For easy hanging and cleaning
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates HACCP compliance and allergen prevention procedures
Free from phthalates and bisphenol A
The hand scoop is suitable for transporting and transferring food, feed, powder and granulates, sludges, pastes, chemicals or frozen materials. Ideal for laboratory, food or pharmaceutical applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!