For detailed information, other images and documents, please select individual articles from the following table.
Hand saw, Premium for wood
High-quality hand saw with 2-component cork handle and specially coated blade
Register now and access more than 125,000 products
Variants
With a two-component cork handle
For comfort of use
Specially coated blade
Protects the blade from corrosion and reduces abrasion
The handle has integrated 90° and 45° angles
Fast and easy line and angle marking
Hardened and double-ground teeth
- Gives extremely clean cuts and has excellent durability
- Chip removal in both directions (fast penetration depth)
Tooth guard included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!