For detailed information, other images and documents, please select individual articles from the following table.
Hand-held circular saw HKS 85-E POWER
Robust and powerful with a 2,000 W motor and 85 mm cutting depth for efficient and high cutting capacity
Register now and access more than 125,000 products
Variants
- Lightweight die-cast aluminium guide plate
- Handle with non-slip, soft-grip surface
- Precise, double-guided aluminium rip fence facilitates crosscutting
- Clearly visible cut indicator for sawing along a mark
- 0° position can be readjusted for maximum cutting accuracy
- Extraction option available by connecting an all-purpose vacuum cleaner
- Sawdust discharge nozzle can be rotated and locked for each respective working position
- Carbon brushes with safety shut-off for protecting the motor
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty
Ideal for sawing wood, plastics or similar materials, especially for greater cutting depths up to 85 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!