The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hand brush Ultra Safe Technology, soft
For effective and safe removal of dry, fine particles in the food industry
Register now and access more than 125,000 products
Variants
Ultra-safe technology
- The arrangement of the safety filaments increases the cleanability and facilitates the drying and control of the cleaning device
- The trim pattern of the filament units also boosts the effectiveness of the cleaning through its movement dynamic
- The direction of the brush determines the strength of the cleaning performance
- Reduced risk of filament loss
- Full-pour casting process
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
- Complies with the specification of the BRC 7 standard for food security (1/2105) to use cleaning devices based on a hygienic design, as well as the requirement programmes for food safety in line with ISO/TS 22002-1:2009 from 2013.
Hygienic design for easy cleaning and maintenance
- Can either be hung on the wall bracket or suspended from the practical eyelet
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates compliance with the HACCP system and the procedure for allergen prevention
Free from phthalates and bisphenol A
The hand brush with ULTRA SAFE TECHNOLOGY (UST) ensures the effective and safe removal of dry, fine particles from conveyor belts, food-processing surfaces, tables, appliances and auxiliary equipment in high-risk areas. All UST brushes have a unique system of bristles that minimises the risk of contamination and loss of bristles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!