Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hand brush with short handle Ultra Safe Technology
Hand brush with short handle Ultra Safe Technology - 1
Hand brush with short handle Ultra Safe Technology - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hand brush with short handle Ultra Safe Technology

With angled, hard bristles for efficient cleaning in the food sector

See product details

Available in 8 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Ultra-safe technology


  • The arrangement of the safety filaments increases the cleanability and facilitates the drying and control of the cleaning device

  • The trim pattern of the filament units also boosts the effectiveness of the cleaning through its movement dynamic

  • The direction of the brush determines the strength of the cleaning performance

  • Reduced risk of filament loss

  • Full-pour casting process


FDA-compliant raw materials


  • Specially developed for the food-related sector

  • Halal and kosher-compliant

  • Complies with the specification of the BRC 7 standard for food security (1/2105) to use cleaning devices based on a hygienic design, as well as the requirement programmes for food safety in line with ISO/TS 22002-1:2009 from 2013.


Hygienic design for easy cleaning and maintenance


  • Can either be hung on the wall bracket or suspended from the practical eyelet

  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in an autoclave (max. 121°С)


Fully coloured and available in different colours


  • Different colours reduce the risk of cross contamination

  • Facilitates compliance with the HACCP system and the procedure for allergen prevention


Free from phthalates and bisphenol A