The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hand brush, medium
Suitable for brushing both fine and coarse dirt
Register now and access more than 125,000 products
Variants
Angled bristles
The angled bristles allow edges and corners to be brushed with ease.
Space-saving storage
Can either be hung on a wall bracket or suspended via the practical eyelet.
FDA-compliant raw materials
- Also suitable for food use
- Halal-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully dyed and available in 5 different colours
Different colours reduce the risk of cross-contamination
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.
Slightly harder bristles make the brush suitable for removing fine, coarse, moist and even greasy pollutants and adhesions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!