The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hand brush, M medium
For cleaning all surfaces in food preparation
Register now and access more than 125,000 products
Variants
Large drop-shaped hanger for easy hanging and to facilitate cleaning.
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- With rounded surfaces for improved cleanability
- Dishwasher-safe (at max. 93°C)
- Can be sterilised in autoclaves (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates HACCP compliance and allergen prevention procedures
Free from phthalates and bisphenol A
The cleaning of all surfaces in food preparation (e.g. chopping boards) and food containers is made extremely easy with the narrow, versatile hand brush.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!