For detailed information, other images and documents, please select individual articles from the following table.
Tapping and chipping hammer BMH 45-XE
Powerful and anti-vibration 8-kg hammer drill/chipping hammer with SDS-max drive arbour.
Register now and access more than 125,000 products
Variants
Comfortable working
No need to hold switch continually during prolonged chiselling work.
Adjustable drilling and impact power
The power can be reduced or increased by simply turning the electronic adjusting wheel.
Indication of malfunctions
The service LED indicates malfunctions and an imminent carbon brush replacement.
Rapid drilling progress and extremely smooth running
The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.
Low-fatigue work
The 12 lockable chisel settings allow adjustment to any working angle.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!