For detailed information, other images and documents, please select individual articles from the following table.
Tapping and chipping hammer BMH 32-XE
Robust hammer drill and chipping hammer with SDS-plus drive arbour for drilling diameters up to 32 mm in concrete
Register now and access more than 125,000 products
Variants
Rapid drilling progress and extremely smooth running
The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.
Eliminates the need for an additional chipping hammer in many cases
Chisel function with 4.2-joule impact power
Effortless work
The 24 lockable chisel settings allow adjustment to any working angle.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!