For detailed information, other images and documents, please select individual articles from the following table.
Impact drill SB 13-XE
Strong, universal 13 mm impact drill with ergonomic handle and simple switching from normal to impact mode
- Nominal voltage: 230 V/AC
- Min./max. frequency: 50 / 60 Hz
- Protection class: Protection class II/protective insulation
- Power input: 750 W
- Power output: 375 W
- Idle speed 1st/2nd gear min./max.: 0-1200 / 0-3400 rpm
- Impact rate: 31500 rpm
- Max. drilling diameter in steel: 13 mm
- Drill chuck holder: 1/2 inch x 20 UNF
- Min./max. drill chuck span width: 1-13 mm
- Length x height: 335 x 207 mm
- Weight of machine: 2.2 kg
- Cable length: 4 m
- show more ... show less ...
Register now and access more than 125,000 products

Variants
Stops the tool spinning in the drill chuck
Single-sleeve quick-action drill chuck with clamping force lock and tungsten carbide jaws
Faulty cables replaced or longer leads attached in seconds
Special connection system
High reliability and optimum power transmission
Solid metal planetary gears
Accidental changeover impossible
2-speed switch with lock on the outside of the housing
Clockwise/anti-clockwise rotation changeover switch on the top of the housing
Service cover for simple carbon brush replacement
Replacement carbon brushes are also found in the handle
Safe hold, even at high torques
Rugged additional handle with depth stop
Clamping neck conforms to Euro standard
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!