Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Half shell set 3 pieces, ∅ 92 mm
Half shell set 3 pieces, ∅ 92 mm - 1
Half shell set 3 pieces, ∅ 92 mm - 2
Half shell set 3 pieces, ∅ 92 mm - 3
Half shell set 3 pieces, ∅ 92 mm - 4

For detailed information, other images and documents, please select individual articles from the following table.

Half shell set 3 pieces, ∅ 92 mm

As an addition to Würth compact bearing tools

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Special tool for the correct removal and installation of compact wheel bearings on the rear axle of a range of vans from the Stellantis group and Toyota

  • It is not necessary to remove the steering knuckle or the ABS sensor

  • Installed directly on vehicle

  • Due to the bearing dimension of 92 mm, it is recommended that this be used in combination with a Würth hydraulic component such as the 17 t hollow piston cylinder and hand pump


Scope of delivery:


  • 1x half shell removal set, 2 pieces

  • 1x pressure piece