For detailed information, other images and documents, please select individual articles from the following table.
Half shell set 3 pieces, ∅ 92 mm
As an addition to Würth compact bearing tools
Register now and access more than 125,000 products
Variants
- Special tool for the correct removal and installation of compact wheel bearings on the rear axle of a range of vans from the Stellantis group and Toyota
- It is not necessary to remove the steering knuckle or the ABS sensor
- Installed directly on vehicle
- Due to the bearing dimension of 92 mm, it is recommended that this be used in combination with a Würth hydraulic component such as the 17 t hollow piston cylinder and hand pump
Scope of delivery:
- 1x half shell removal set, 2 pieces
- 1x pressure piece
- Citroën Jumpy from 2011/Spacetourer from 2016
- Opel Vivaro C 2019/Zafira Life from 2019
- Vauxhall Vivaro Life + Vivaro C from 2019
- Peugeot Expert from 2016/Traveller from 2016/Partner III from 2021
- Toyota ProAce from 2016
- For use in place of OEM J-0562
- OEM part numbers
Citroen, Opel, Peugeot: 9819074780, Toyota: SU001A6528 as well as FAG: 713 6506 80/SKF: VKBA 7120 etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!