Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
W6RK half cylinder for keyed-alike original systems
W6RK half cylinder for keyed-alike original systems - 1
W6RK half cylinder for keyed-alike original systems - 2
W6RK half cylinder for keyed-alike original systems - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

W6RK half cylinder for keyed-alike original systems

All cylinders are locked with the same key, and each customer receives their own protected keyed-alike lock

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Due to the reversible key, which has grooves and milled recesses on both sides, it can be easily and conveniently inserted into the lock cylinder in both directions

  • The integrated drill protection in each cylinder provides additional protection

  • Three strong nickel silver keys are supplied with each cylinder

  • The cylinders feature a compact design

  • Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications

  • A security card (proof of ownership) is provided with each system

  • Easy to use without locking diagram via article number
Notice

Locking systems are special-order products. The customer does not have the right to return or exchange the product.



The delivery time is approx. 6-10 working days.



Additional keys for the original system can be ordered using art. no. 5688040820.



Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented via the configurator

Specified dimensions not binding. Subject to technical changes!