Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
W10KG profile half cylinder
W10KG profile half cylinder - 1
W10KG profile half cylinder - 2
W10KG profile half cylinder - 3
W10KG profile half cylinder - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

W10KG profile half cylinder

Identical locking primary system in 9-pin reversible key system with security card

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Every system is unique

  • Würth-trademarked profile

  • Simple processing without locking diagram via article number

  • A security card is provided with every order


Locking technology:


  • 9 solid tumblers pressure-mounted on the lock side, offset in two rows, axially aligned to central axis and 1 spring-mounted ball deflection pin

  • Domed core head with horizontal core head groove for force-fit transfer of torques when opening and closing

  • Improved drilling and core extraction protection thanks to centrally positioned carbide pins in cylinder housing and cylinder core
Notice

All article numbers included in an order from the W 10 KG system are delivered with identical locking. Each new order comes with new identical locking.



From a side length of 55 mm, modular design.



The closing channel of the cylinder is positioned eccentrically and cannot be used for all security door fittings with cylinder covers.



Subsequent and replacement deliveries only possible when proof of ownership (security card) is presented via the Fittings Centre.

Locking systems are special-order products. The customer does not have the right to return or exchange the product.


Dimensions subject to change. Subject to technical changes.