Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
EPS profile half cylinder for keyed-alike original systems
EPS profile half cylinder for keyed-alike original systems - 1
EPS profile half cylinder for keyed-alike original systems - 2
EPS profile half cylinder for keyed-alike original systems - 3
EPS profile half cylinder for keyed-alike original systems - 4
EPS profile half cylinder for keyed-alike original systems - 5

For detailed information, other images and documents, please select individual articles from the following table.

EPS profile half cylinder for keyed-alike original systems

All cylinders are locked with the same key, and each customer receives their own protected keyed-alike lock

See product details

Available in 7 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Spring-loaded pin system with 5 active, spring-loaded sensing elements and up to 20 additional side codings

  • The integrated tamper control of the key in the cylinder and the double-acting locking pins ensure a high level of security

  • The integrated drill protection in each cylinder provides additional protection

  • The three strong EPS nickel-silver keys supplied with each cylinder have a large key cross-section

  • Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications

  • A security card (proof of ownership) is provided with each system

  • Easy to use without locking diagram via article number
Notice

Locking systems are special-order products. The customer does not have the right to return or exchange the product.


For subsequent and replacement deliveries, proof of ownership (security card) must be provided via the configurator.


Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.


Additional keys for the original system can be ordered using art. no. 0687091211.

Dimensions subject to change. Subject to technical changes.