Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Akura 44 profile half cylinder for keyed alike systems with original equipment
Akura 44 profile half cylinder for keyed alike systems with original equipment - 1
Akura 44 profile half cylinder for keyed alike systems with original equipment - 2
Akura 44 profile half cylinder for keyed alike systems with original equipment - 3
Akura 44 profile half cylinder for keyed alike systems with original equipment - 4
Akura 44 profile half cylinder for keyed alike systems with original equipment - 5

For detailed information, other images and documents, please select individual articles from the following table.

Akura 44 profile half cylinder for keyed alike systems with original equipment

All cylinders are locked with the same key, and each customer receives their own protected keyed-alike lock

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The authorisation sensing for Akura 44 cylinders takes place in several levels at the same time, specifically through the combination of a variable longitudinal profile, six active sensing elements and up to ten passive elements

  • The integrated drill protection in each cylinder provides a wide range of protection

  • Three strong Akura 44 nickel-silver keys are supplied with each cylinder

  • The cylinders feature a modular design

  • Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications

  • A security card (proof of ownership) is provided with each system

  • Easy to use without locking diagram via article number
Notice

Locking systems are special-order products. The customer does not have the right to return or exchange the product.


Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.


Additional keys for the original system can be ordered using art. no. 0687092211.

Dimensions subject to change. Subject to technical changes.