Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Akura 44 profile half cylinder for keyed-alike original systems
Akura 44 profile half cylinder for keyed-alike original systems - 1
Akura 44 profile half cylinder for keyed-alike original systems - 2
Akura 44 profile half cylinder for keyed-alike original systems - 3
Akura 44 profile half cylinder for keyed-alike original systems - 4
Akura 44 profile half cylinder for keyed-alike original systems - 5

For detailed information, other images and documents, please select individual articles from the following table.

Akura 44 profile half cylinder for keyed-alike original systems

All cylinders are locked with the same reversible key, and each customer receives their own protected keyed-alike lock

See product details

Available in 7 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The authorisation sensing for Akura 44 cylinders takes place in several levels at the same time, specifically through the combination of a variable longitudinal profile, 6 active sensing elements and up to 10 passive elements

  • The integrated drill protection in each cylinder provides additional protection

  • Horizontal key duct

  • 3 strong Akura 44 nickel-silver keys are supplied with each cylinder

  • Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications

  • A security card (proof of ownership) is provided with each system

  • Easy to use without locking diagram via article number
Notice

All articles included in an order from the Akura 44 system are delivered with identical locking. Each new order comes with a new keyed-alike lock.


Locking systems are special-order products. The customer does not have the right to return or exchange the product.


Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented to the locking system centre.


Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.


Additional keys for the original system can be ordered using art. no. 0687092211.

Dimensions subject to change. Subject to technical changes.