Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
4KS profile half cylinder for keyed-alike original systems
4KS profile half cylinder for keyed-alike original systems - 1
4KS profile half cylinder for keyed-alike original systems - 2
4KS profile half cylinder for keyed-alike original systems - 3
4KS profile half cylinder for keyed-alike original systems - 4
4KS profile half cylinder for keyed-alike original systems - 5
4KS profile half cylinder for keyed-alike original systems - 6

For detailed information, other images and documents, please select individual articles from the following table.

4KS profile half cylinder for keyed-alike original systems

The spring-free technology makes it very easy to insert the reversible key

See product details

Available in 7 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • In contrast to other locking systems, the locking elements in 4KS cylinders slide along the curve cuts on the key

  • A total of 12 non-spring-loaded, solid locking pins are brought into a specific position via positive control of the 6 key curves and scanned via 2 control bars

  • The key's overlapping curve cut makes it virtually tamper-proof

  • The integrated drill protection in each cylinder provides additional protection

  • Vertical key duct

  • 3 strong 4KS nickel-silver keys are supplied with each cylinder

  • Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications

  • A security card (proof of ownership) is provided with each system

  • Easy to use without locking diagram via article number
Notice

All article numbers included in an order from the 4KS system are delivered with identical locking. Each new order comes with a new keyed-alike lock.


Locking systems are special-order products. The customer does not have the right to return or exchange the product.


Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented to the locking system centre.


Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.


Additional keys for the original system can be ordered using art. no. 0687093211.

Dimensions subject to change. Subject to technical changes.