Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Rock wool insulation with mesh-reinforced, tear-proof aluminium lamination
Low smoke density, flame-retardant
Excellent sliding properties and high flexibility
Resource-conserving
Resource-conserving. Especially suitable for installation on unfinished concrete floors.
VARIFIX® bracket set, heavy-duty design For refrigerators/air-conditioning units
VARIFIX® bracket set
Pre-insulated inch copper pipe Double pipe certified in accordance with DIN EN 12735-1
Pre-insulated metric copper pipe
Pre-insulated inch copper pipe Single pipe certified in accordance with DIN EN 12735-1
FLEXEN® cold rubber Plus S2 continuous coil pipe insulation
VARIFIX® c-assembly rail 41/41