For detailed information, other images and documents, please select individual articles from the following table.
HSS type RN twist drill bit box 19 pieces
Cold-formed assembly drill bit for working in steel, tip angle 118°, 19 pieces
Register now and access more than 125,000 products
Variants
Affordable HSS twist drill bit for general use in steel up to 1,000 N/mm²
Contents:
19 pieces, dia. 1.0-10.0 x 0.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!