Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HSS Performance plain stepped twist drill bit

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HSS Performance plain stepped twist drill bit

The latest generation of Performance stepped drill bits for longer service lives, significantly faster drilling with smooth running and greatly reduced formation of burrs when processing thin workpieces made from conventional steel with a strength of up to 900 N/mm2, aluminium, cast iron, brass, bronze, wood and plastics.

See product details

Available in 7 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

4 times longer service life


Compared to comparable bare stepped drill bits



Improved centring and up to 100% faster spot drilling


Exclusive Speed grinding



Acceleration of the overall drilling process


Significantly lower feed forces



Optimised cutting geometry


  • Completely smooth running without getting caught in the workpiece

  • No distortion of sheet metal

  • Improved roundness of the hole

  • Greatly reduced formation of burrs on the edges


Up to 80% reduction in force exerted on the tool during the drilling process


Optimised cutting profile with smoother transitions between the individual stages



3-face shank


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck