Welcome to Würth Germany For trade customers only
Stepped twist drill bit HSS Performance plain

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stepped twist drill bit HSS Performance plain

The latest generation of Performance stepped drill bits for longer service lives, significantly faster drilling with smooth running and greatly reduced formation of burrs when processing thin workpieces made from conventional steel with a strength of up to 900 N/mm2, aluminium, cast iron, brass, bronze, wood and plastics.

See product details

Available in 7 versions
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
4 times longer service life


Compared to comparable bare stepped drill bits



Improved centring and up to 100% faster spot drilling


Exclusive Speed grinding



Acceleration of the overall drilling process


Significantly lower feed forces



Optimised cutting geometry


  • Completely smooth running without getting caught in the workpiece

  • No distortion of sheet metal

  • Improved roundness of the hole

  • Greatly reduced formation of burrs on the edges


Up to 80% reduction in force exerted on the tool during the drilling process


Optimised cutting profile with smoother transitions between the individual stages



3-face shank


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck