The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HSCo8 TiCN Speedtap Universal thread former with internal cooling
For throughhole and base thread. Ideal for unalloyed and alloyed stainless chromium-nickel steels ≤1300 N/mm², aluminium Si ≤ 10%.
Register now and access more than 125,000 products
Variants
- Caution: A special predrilling diameter larger than in thread cutting and with tighter tolerances is required for thread forming! The suitable core hole diameter is stored as a technical characteristic for all thread formers.
- In thread forming, the main job of the cooling lubricant is lubrication. The more lubrication used with the highest possible grease content, the longer the service life. The lubrication also affects the surface quality of the thread!
- Please note that for thread forming, you will need approx. two times as much performance (torque) compared to thread tapping. The means that capacity should be considered when using thread-cutting devices.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!