The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Spot weld cutter for HSCO pneumatic tools
The economical standard spot weld cutter for loosening spot welds with pneumatic machines on conventional bodywork panels up to 850 N/mm2 strength on all kinds of vehicles
Register now and access more than 125,000 products
Variants
Extra-stable tip geometry for difficult milling conditions
Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits
Excellent centring of the milling cutter on the spot weld and precise milling
115° centring tip
Burr-free milling
180° tip angle on the milling corners
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- For drilling thin-walled workpieces made of sheet steel <= 850 N/mm2, brass sheeting, aluminium sheeting, zinc sheeting, copper sheeting and plastic panels
- The 44 mm long spot weld cutter with 8 mm diameter uniform shank and special clamping surface was developed for use in all conventional pneumatic machines (e.g. Wieländer+Schill Vario Drill, Spitznagel, Spotle Vision etc.). A separate spot weld cutter (WÜRTH art. no. 0710 141 080) is required only for the TH-902 Spotle units and their predecessor model T-575.
- Ensure a constant rotation speed of up to max. 850 rpm is maintained
- Use coolants and lubricants if possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!