Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spot weld cutter For Spotle TH-902 HSCo Longlife
Spot weld cutter For Spotle TH-902 HSCo Longlife - 1
Spot weld cutter For Spotle TH-902 HSCo Longlife - 2
Spot weld cutter For Spotle TH-902 HSCo Longlife - 3
Spot weld cutter For Spotle TH-902 HSCo Longlife - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spot weld cutter For Spotle TH-902 HSCo Longlife

The extremely durable spot weld cutter with Magma multi-layer coating for loosening spot welds with pneumatic Spotle machines TH-902 and T-575 on high-strength bodywork panels of up to 1200 N/mm2 strength on all kinds of vehicles

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Special magma multi-layer coating


  • Up to 9x longer service life compared to uncoated spot weld cutters

  • Up to 2x longer service life compared to conventional coatings (heat-resistant up to 800 °C), e.g. TiN

  • Up to 50 % faster cutting speed compared to uncoated spot weld cutters


Extra-stable tip geometry for difficult milling conditions



Optimised tip geometry for a longer service life compared to conventional spot weld cutters



Excellent centring of the milling cutter on the spot weld and precise milling


115° centring point



Burr-free milling


180° tip angle on the milling corners



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze