Pro machine tap for wire thread inserts W.TEC® INSERT COIL — made of HSCo, shape B
For detailed information, other images and documents, please select individual articles from the following table.
Pro machine tap for wire thread inserts W.TEC® INSERT COIL — made of HSCo, shape B
For through holes and hard materials
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Machine tap for creating receiving threads for W.Tec® Insert Coil wire thread inserts.
Application area
The high wear resistance of the W.TEC® INSERT COIL screw tap also ensures optimum results over a long service life
Suitable for through holes
Optimum results even with hard materials
- Case-hardening steels
- Heat-treated steels up to 1000 N/mm²
- Construction steels
- Tool steels
- Cast steel up to 1000 N/mm²
- Aluminium wrought alloys
- Soft brass (MS63 long-chipping)
- Red bronze
- Stainless steels up to 1200 N/mm²
- Copper
Ideally suited for large-scale series production
The high wear resistance of the W.TEC® INSERT COIL screw tap also ensures optimum results over a long service life
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!