Welcome to Würth Germany For trade customers only
Twist drill bit HSCO WN type RH

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCO WN type RH

The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.
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
Exceptionally high degree of drilling stability


Reinforced core and shorter spiral length in line with DIN 1897, over the entire length in line with DIN 338



Excellent chip removal


The bare spiral groove ensures excellent chip removal from the drilled hole.



Precise spot drilling without centring, even on curved surfaces


Optimised split point

Notice

See overview tables for drill bit/material assignments