Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Support foot for gutters and box gutters

For detailed information, other images and documents, please select individual articles from the following table.

Support foot for gutters and box gutters

Connects to the lower section of the post for pitched roof edge protection systems

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The support foot is hooked into the gutter or in the box gutter and connected to the lower section of the post

  • Suitable for systems with or without walkway
Notice

Tested in accordance with DIN EN 13374:2019 Class A, B and C.


Observe the installation instructions.


Returns are subject to restocking costs.


This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.

DIN EN 13374: 2019