For detailed information, other images and documents, please select individual articles from the following table.
Guard rail for single shelf row
Can be used as front-facing pallet shelf impact protection
Register now and access more than 125,000 products
Variants
- Made of sheet steel with U-profile, 100 x 50 x 6 mm
- 2x corner crash protection with height 400 mm
- Combined with sigma profiles
- Includes assembly material
Secure the crash protection using the 4 stud anchors, mount guard rail to crash protection.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!