For detailed information, other images and documents, please select individual articles from the following table.
EFF 150-54 grout removal tool
Powerful and practical window frame cutting tool with a unique tool holder and corner cutting function
Register now and access more than 125,000 products
Variants
- Ergonomic bow handle ensures optimal power transmission
- Tool-free removal of the protective cover enables the tool to be used in 90° corners
- Two-stage display warns the user against overloading; in the event of an overload, the overload protection takes effect
- Precisely adjustable depth stop allows an accurate immersion depth of up to 54 mm
- Easy tool change due to the unique, patented tool holder
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!