The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Grommet plate
Ideal for use in tight spaces. High packing density in a very small space.
Register now and access more than 125,000 products
Variants
- Significant reduction in working time compared with conventional systems
- Space saving of over 50 % compared with conventional cable glands
- Membrane can be pierced, high impermeability (IP66)
- Snap-in or screw mounting possible
- Elastomer plate made of EPDM, seal made of TPE
- UL file number: E140310
For tool-free feeding and sealing (IP 66) of wires, cables, hoses, pneumatic lines and hydraulic lines for the construction of switch cabinets, machines and systems
- Snap-in mounting: Standard cutouts (e.g. Harting or Wieland) 112x36 mm
- Screw mounting with M5 screws: Hole size 130x32 mm, drilling dia. 5.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!