P - ONE STEP 3IN1 - grinding polish, finish polish and wax

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

P - ONE STEP 3IN1 - grinding polish, finish polish and wax

Polish out grinding marks, reliably remove holograms and streaks, and protect the resulting high-gloss surface for a long time with just one all-round product.

  • Container: Bottle
  • Chemical basis: Water, hydrocarbon
  • Smell/fragrance: Characteristic
  • Colour: Blue
  • pH value: 7.8
  • Density: 1.04 g/cm³
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 5°C to 35°C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Container Chemical basis Smell/fragrance Quantity PU
price/PU
0893150060
1 kg Bottle Water, hydrocarbon Characteristic
0893150062
250 g Bottle Water, hydrocarbon Characteristic
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
CAD data  | 
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
  • The high-performance extra-class grinding paste for quick and effortless removal of defects.

  • Thanks to the innovative powder composition of aluminium oxide, paint irritations on both scratch-resistant and conventional paints can be polished very efficiently and with an outstanding degree of gloss.

  • The included paint sealant with carnauba wax ensures long-lasting protection.
Notice

We recommend our blue or orange polishing pads for polishing.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.