Fast grinding polish Short Cut P05

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fast grinding polish Short Cut P05

Extra coarse fast grinding polish for removing deep scratches in new and old paint coatings.

  • Chemical basis: Isoalkane
  • Smell/fragrance: Fruity
  • Colour: White
  • pH value: 8
  • Density: 1.08 g/cm³
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 15°C to 25°C
  • Silicone-free: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Chemical basis Smell/fragrance Colour Quantity PU
price/PU
0893150006
250 g Isoalkane Fruity White
0893150005
1000 g Isoalkane Fruity White
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
CAD data  | 
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
Innovative powdered consistency made from aluminium oxide


  • Maximum efficiency thanks to unrivalled removal rate, as well as excellent high-gloss properties

  • Sanding grooves from a grain of P1200–1500 can be easily removed


Thick consistency


  • Polish does not spray everywhere

  • Long lasting

  • Minimum dust creation

  • No laborious re-cleaning of adjacent areas


Can be applied manually and by machine



For conventional and scratch-resistant paint types



Suitable for use on used and new paint surfaces



Silicone-free

Notice

We recommend using the polish with our green polishing pad.