The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sandwich rough grinding disc Speed For steel and stainless steel
High-performance, resin-bonded, fibre-reinforced rough grinding disc with particularly high and fast material removal rate
Register now and access more than 125,000 products
Variants
Special multi-layer construction
- Black fine-grained layer (active grinding support layer)
- Red coarse-grained layer (active grinding layer with specially encased abrasive grain)
- Special fleece middle woven fabric
- Increased safety during sanding, no fraying of the disc
- Excellent vibration damping
- The grinding finish can be influenced by changing the grinding angle
Cool sanding
Minimal dimension and imbalance tolerances
Free of iron, chlorine and sulphur (≤ 0.1 %)
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Only use undamaged discs
- Ensure proper contact pressure
- For further information, please refer to the package insert
Pay attention to correct contact angle of the grinding disc
An excessively shallow contact angle causes breakage of the wheel in the peripheral area.
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
- Equally well-suited for machining steel and stainless steel
- Sanding edges and surfaces
- Dressing and smoothing
- Deburring and for welding seam machining, especially hard welding seams
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!