Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Graffiti remover
Graffiti remover  - 1
Graffiti remover  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Graffiti remover

Graffiti-EX for smooth, non-absorbent outdoor surfaces
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
  • The solution for high levels of graffiti covering large areas, particularly on painted surfaces

  • Extremely high cleaning performance

  • Effectively removes paint and felt-tip graffiti

  • No painting over required

  • With special paint dissolvers

  • Problematic paint coats are penetrated and dissolved without damaging the base material

  • Gentle on materials and surfaces

  • Solvent-resistant surfaces are not attacked

  • Broad range of applications

  • AOX-free

  • Silicone-free
Notice

Prior to application, always first test material compatibility and colour fading in an inconspicuous area by applying graffiti remover with a cloth. No façade cleaning (concrete/stone).


For sensitive surfaces, check for material compatibility in an inconspicuous place beforehand.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.