The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Building door mortise lock, PZ class 4
Soft-close lock for abutting building doors
Register now and access more than 125,000 products
Variants
- Noise-suppressing latch so that the door can be closed quietly
- Profile cylinder perforation with changer
- Zinc plated, closed lock housing
- The lock is equipped with chip-protection bushings that prevent chips from entering into the lock housing
- The lock face plate includes a lubrication device
Does not include striker plate.
By installing the keyhole insert, the lock can be inserted in interior doors.
Dimensions subject to change. Subject to technical changes.
Suitable for abutting building doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!