Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Complementary set, 27 pcs for glow plug repair
Complementary set, 27 pcs for glow plug repair - 1
Complementary set, 27 pcs for glow plug repair - 2
Complementary set, 27 pcs for glow plug repair - 3
Complementary set, 27 pcs for glow plug repair - 4
Complementary set, 27 pcs for glow plug repair - 5
Complementary set, 27 pcs for glow plug repair - 6

For detailed information, other images and documents, please select individual articles from the following table.

Complementary set, 27 pcs for glow plug repair

Acts as an addition for existing glow plug removal tools

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Useful addition to existing Würth glow plug removal kits and all engine- and vehicle-specific complete assortments etc.

  • Specially designed for creating a new mount deep inside the glow plug shaft if the glow plug is broken off multiple times when attempting removal using standard removal tools

  • Includes cleaning brushes for the heating element and glow plug channels and threaded plugs for temporarily sealing the glow plug bore


Scope of delivery:


  • 1 x extension for sliding rod with wrench flats

  • 2 x stepped drill bit mounts in size 1 for M8+M9 and in size 2 for M10 (greater drilling depth)

  • 3 x drill sleeves each of 2.7 mm and 3.6 mm

  • 2 x deep screw taps 12-28 UNF and 1/4 inch-28 UNF (extra slim shank)

  • 1 x pull-out adapter 12-28 UNF and 1/4 inch-28 UNF, extra long 102 mm

  • 1 x screw tap mount with hex drive

  • 1 x electrode breaker for ∅ 3.0 mm

  • 2 x cleaning brushes for heating element bore ∅ 4.8 and 5.8 mm

  • 2 x cleaning brushes for glow plug shaft ∅ 7.0 and 8.5 mm

  • 2 x each of glow plug sealing plugs M8 x 1.0; M9 x 1.0; M10 x 1.0 and M10 x 1.25