For detailed information, other images and documents, please select individual articles from the following table.
Gloss-effect spray
Topcoat to increase the gloss level of paint spray Quattro
Register now and access more than 125,000 products
Variants
Improves the gloss level of paint spray Quattro
by approx. 30%, while simultaneously increasing the resistance to petrol
Equipped with a fan nozzle
Versatile, satin-finished thick-coat lacquer spray with excellent covering and anti-rust properties.
Allow the Quattro paint spray coating to flash off for at least 15 minutes. Shake the gloss effect spray for about 1 minute and spray on in several thin layers from a spraying distance of about 25 cm. Any mist occurring can be polished away with a high-gloss polish after 24 hours.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!