Glazing block
Glazing block - 1
Glazing block - 2
Glazing block - 3
Glazing block - 4
Glazing block - 5
Glazing block - 6
Glazing block - 7
Glazing block - 8
Glazing block - 9
Glazing block - 10
Glazing block - 11
Glazing block - 12
Glazing block - 13
Glazing block - 14
Glazing block - 15

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Glazing block

For long-lasting, professional frame blocking of glazing units

  • Length: 100 mm
  • Material: PP - Polypropylene

See product details

Available in 100 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness Width Colour Length Quantity PU
price/PU
08755302
2 mm 30 mm Blue 100 mm
1000 pcs
08755304
4 mm 30 mm Yellow 100 mm
1000 pcs
08755305
5 mm 30 mm Green 100 mm
08755203
3 mm 20 mm Red 100 mm
1000 pcs
08755202
2 mm 20 mm Blue 100 mm
1000 pcs
08755201
1 mm 20 mm White 100 mm
1000 pcs
08755204
4 mm 20 mm Yellow 100 mm
1000 pcs
08755205
5 mm 20 mm Green 100 mm
1000 pcs
08755206
6 mm 20 mm Black 100 mm
1000 pcs
08755222
2 mm 22 mm Blue 100 mm
1000 pcs
08755221
1 mm 22 mm White 100 mm
1000 pcs
08755241
1 mm 24 mm White 100 mm
1000 pcs
08755223
3 mm 22 mm Red 100 mm
1000 pcs
08755242
2 mm 24 mm Blue 100 mm
1000 pcs
08755245
5 mm 24 mm Green 100 mm
1000 pcs
08755244
4 mm 24 mm Yellow 100 mm
1000 pcs
08755248
8 mm 24 mm Grey 100 mm
500 pcs
08755246
6 mm 24 mm Black 100 mm
1000 pcs
08755261
1 mm 26 mm White 100 mm
1000 pcs
08755263
3 mm 26 mm Red 100 mm
1000 pcs
08755264
4 mm 26 mm Yellow 100 mm
1000 pcs
08755268
8 mm 26 mm Grey 100 mm
500 pcs
08755265
5 mm 26 mm Green 100 mm
1000 pcs
08755281
1 mm 28 mm White 100 mm
1000 pcs
08755283
3 mm 28 mm Red 100 mm
1000 pcs
08755282
2 mm 28 mm Blue 100 mm
1000 pcs
08755284
4 mm 28 mm Yellow 100 mm
1000 pcs
08755285
5 mm 28 mm Green 100 mm
1000 pcs
08755301
1 mm 30 mm White 100 mm
1000 pcs
08755286
6 mm 28 mm Black 100 mm
1000 pcs
08755224
4 mm 22 mm Yellow 100 mm
1000 pcs
08755226
6 mm 22 mm Black 100 mm
1000 pcs
08755228
8 mm 22 mm Grey 100 mm
500 pcs
08755225
5 mm 22 mm Green 100 mm
1000 pcs
08755262
2 mm 26 mm Blue 100 mm
1000 pcs
08755303
3 mm 30 mm Red 100 mm
1000 pcs
08755243
3 mm 24 mm Red 100 mm
1000 pcs
08755306
6 mm 30 mm Black 100 mm
1000 pcs
08755308
8 mm 30 mm Grey 100 mm
500 pcs
08755266
6 mm 26 mm Black 100 mm
1000 pcs
08755466
6 mm 46 mm Black 100 mm
500 pcs
08755342
2 mm 34 mm Blue 100 mm
500 pcs
08755401
1 mm 40 mm White 100 mm
500 pcs
08755465
5 mm 46 mm Green 100 mm
500 pcs
08755341
1 mm 34 mm White 100 mm
500 pcs
08755322
2 mm 32 mm Blue 100 mm
500 pcs
08755464
4 mm 46 mm Yellow 100 mm
500 pcs
08755346
6 mm 34 mm Black 100 mm
500 pcs
08755406
6 mm 40 mm Black 100 mm
500 pcs
08755326
6 mm 32 mm Black 100 mm
500 pcs
08755325
5 mm 32 mm Green 100 mm
500 pcs
08755323
3 mm 32 mm Red 100 mm
500 pcs
08755324
4 mm 32 mm Yellow 100 mm
500 pcs
08755405
5 mm 40 mm Green 100 mm
500 pcs
08755344
4 mm 34 mm Yellow 100 mm
500 pcs
08755463
3 mm 46 mm Red 100 mm
500 pcs
08755404
4 mm 40 mm Yellow 100 mm
500 pcs
08755321
1 mm 32 mm White 100 mm
500 pcs
08755403
3 mm 40 mm Red 100 mm
500 pcs
08755345
5 mm 34 mm Green 100 mm
500 pcs
08755461
1 mm 46 mm White 100 mm
500 pcs
08755402
2 mm 40 mm Blue 100 mm
500 pcs
08755343
3 mm 34 mm Red 100 mm
500 pcs
08755462
2 mm 46 mm Blue 100 mm
500 pcs
08755361
1 mm 36 mm White 100 mm
500 pcs
08755362
2 mm 36 mm Blue 100 mm
500 pcs
08755363
3 mm 36 mm Red 100 mm
500 pcs
08755364
4 mm 36 mm Yellow 100 mm
500 pcs
08755365
5 mm 36 mm Green 100 mm
500 pcs
08755366
6 mm 36 mm Black 100 mm
500 pcs
08755381
1 mm 38 mm White 100 mm
500 pcs
08755382
2 mm 38 mm Blue 100 mm
500 pcs
08755383
3 mm 38 mm Red 100 mm
500 pcs
08755384
4 mm 38 mm Yellow 100 mm
500 pcs
08755385
5 mm 38 mm Green 100 mm
500 pcs
08755386
6 mm 38 mm Black 100 mm
500 pcs
08755424
4 mm 42 mm Yellow 100 mm
500 pcs
08755421
1 mm 40 mm White 100 mm
500 pcs
08755422
2 mm 42 mm Blue 100 mm
500 pcs
08755423
3 mm 42 mm Red 100 mm
500 pcs
08755425
5 mm 42 mm Green 100 mm
500 pcs
08755426
6 mm 42 mm Black 100 mm
500 pcs
08755441
1 mm 44 mm White 100 mm
500 pcs
08755442
2 mm 44 mm Blue 100 mm
500 pcs
08755443
3 mm 44 mm Red 100 mm
500 pcs
08755444
4 mm 44 mm Yellow 100 mm
500 pcs
08755445
5 mm 44 mm Green 100 mm
500 pcs
08755446
6 mm 44 mm Black 100 mm
500 pcs
08755481
1 mm 48 mm White 100 mm
500 pcs
08755482
2 mm 48 mm Blue 100 mm
500 pcs
08755483
3 mm 48 mm Red 100 mm
500 pcs
08755484
4 mm 48 mm Yellow 100 mm
500 pcs
08755485
5 mm 48 mm Green 100 mm
500 pcs
08755486
6 mm 48 mm Black 100 mm
500 pcs
08755501
1 mm 50 mm White 100 mm
500 pcs
08755502
2 mm 50 mm Blue 100 mm
500 pcs
08755503
3 mm 50 mm Red 100 mm
500 pcs
08755504
4 mm 50 mm Yellow 100 mm
500 pcs
08755505
5 mm 50 mm Green 100 mm
500 pcs
08755506
6 mm 50 mm Black 100 mm
500 pcs
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
Art.-no. Cust. Mat. No.
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
  • Material: Polypropylene

  • Ageing-resistant

  • Temperature-resistant

  • Optimised rib system for high load-bearing capacity

  • Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)

  • Ventilation channel for vapour pressure compensation (from 32 mm block width and 2 mm thickness upwards)
Notice

Notes on application


Glazing must be set in such a way that the glass edges are not overstrained. The glass edges must not touch the frame at any point. The installation position and number of glazing blocks should comply with glazing trade technical guideline no. 3 "Packing glazing units".

Glazing blocks verified as compatible with cured sealants of double glazing edge bond


  • Test report 607 41481/4

  • Tests carried out in line with IfT Rosenheim guideline VE 05/01 "Verified compatibility of glazing blocks" in conjunction with conventional sealants used for double glazing edge bonds based on polysulphide, polyurethane, silicone, Würth Natural Stone Sealant and Würth Glass Active Sealing Compound.