Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Glazing packer assortment For long-lasting, professional block setting of glazing units

For detailed information, other images and documents, please select individual articles from the following table.

Glazing packer assortment For long-lasting, professional block setting of glazing units

For long-lasting, professional block setting of glazing units

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Material: Polypropylene

  • Ageing-resistant

  • Temperature-resistant

  • Optimised rib system for high load-bearing capacity

  • Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)

  • Ventilation channel for vapour pressure compensation (from 32 mm packer width and 2 mm thickness upwards)
Notice

Notes on application


Glazing must be set in such a way that the glass edges are not overstrained. The glass edges must not touch the frame at any point. Installation position and number of glazing packers should comply with glazing trade technical guideline no. 3 "Block setting glazing units".

Glazing packers verified as compatible with cured sealants of double glazing edge bond


  • Test report 607 41481/4

  • Tests carried out in line with IfT Rosenheim guideline VE 05/01 "Verified compatibility of glazing packers" in conjunction with conventional sealants used for double glazing edge bonds based on polysulphide, polyurethane, silicone, Würth Natural Stone Sealant and Würth Glass Active Sealing Compound.