The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Premium form B glass door set
Silencer set incl. door handle A405 for one- and two-leaf glass doors/active leaf
Register now and access more than 125,000 products



Variants
Silent closing
Thanks to the metal whisper lock with plastic insert
Two strong compression springs
This ensures smooth, quiet and permanent resetting of the whisper locks
Also equipped with a reduced latch
for use, for example, with 10 mm tempered glass and 24 mm rebate depth.
A double clamping nut in conjunction with the handle guidance in 16 mm
Effectively prevents the door handles wobbling
The hinges all contain special rubber pads
Prevents slipping on the door when properly installed
With standard frame section for wood frame and cover cap
Lock cover made of stainless steel
- The WC design does not correspond to DIN EN 12209.
- If the fittings are mounted on a steel frame, the frame part 0688680009 is required.
Dimensions subject to change. Subject to technical changes.
For glass doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!