Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness
Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness - 1
Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness - 2
Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness - 3
Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness - 4
Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness - 5
Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness - 6
Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness - 7
Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness - 8
Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness - 9

For detailed information, other images and documents, please select individual articles from the following table.

Glass door hinge, Nexis click-on 95 For 4-6 mm glass thickness
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
  • Opening angle 95°

  • For well distance (Ta): 4-6 mm

  • Fits all Nexis mounting plates

Dimensions subject to change. Subject to technical changes.