For detailed information, other images and documents, please select individual articles from the following table.
Audible glass breakage detector W-FS
For the electronic window and door monitoring system W-FS
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Detection of typical signal patterns of breaking glass by means of an electret microphone (180° surveillance area with 6 m detection radius)
- Audible alarm when broken glass is detected or also additional smartphone messaging (W-FS-PRO)
- For cable-free connection to the W-FS controller by means of universal sensor W-FS OG
- The glass breakage detector can be fitted on the opposite side, on the adjacent window wall or on the ceiling
For windows, glass panes in general, conservatories, fixed glass windows - for monitoring and to provide an alarm in the event of glass breakage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!