For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Contains 15 items:
- 2 x multifunction pocket knife Outdoor, silver with black individual parts (7-piece)
Individually in black sliding box (dimensions: 9.5 x 3 x 1.6 cm)
- 1 x barbecue set comprising BBQ tongs, meat spatula & BBQ fork
In aluminium case in individual boxes (dimensions: 36.7 x 11 x 9 cm)
- 2 x 14-LED pocket torch blue/silver with black wrist strap, incl. 3 x AAA batteries
In black folding box (dimensions: 12 x 2.8 cm)
- 1 x water jug PureAquamit with stainless steel spout, capacity: 1 litre, also for hot drinks
In designer box (dimension: 77 x 288 mm)
- 2 x digital luggage scales Travel, ABS material, white with aluminium inlay, max. 50 kg, incl. battery, robust nylon belt with hook
In gift box (dimensions: 15.9 x 3.5 cm)
- 1 x cookery book, hard cover, 126 pages,
size 19 x 23 cm
- 2 x bar set Toscana, 3-piece, comprising a waiter's friend, drip ring and vacuum wine seal
In black gift box (box dimensions: 10 x 16 cm)
- 2 x desktop calculator Tablet, plastic, coloured, 8 digits, incl. batteries
In white gift box (dimensions: 24 x 19 x 1 cm)
- 2 x manicure set, Seven-in-one, 7-piece in black PU case with click closure
In black gift box (dimensions: 12.5 x 7.5 x 2 cm)
The appropriate gift for every occasion
The contents of this gift set are ideal as Christmas presents or as token gifts (e.g. at vehicle handover, customer service or contract conclusion)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!