The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Easy to use, as it can be opened without tools (use a slotted screwdriver to help if necessary, e.g. single-pole phase tester)
- Ready for use immediately and can be accessed again later
- Can be stored for an unlimited time
- Not subject to mandatory labelling requirements
For rigid and flexible conductors up to 4.0 mm². Tested in accordance with DIN EN 50393.
In damp and wet environments, e.g. under water and in the ground.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!