Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Gearbox oil Gear DCT

For detailed information, other images and documents, please select individual articles from the following table.

Gearbox oil Gear DCT

High-performance oil with optimum ageing stability and excellent wear protection. Very good low-temperature properties and excellent shear stability.
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
Lubricant specially designed for dual-clutch transmissions (DCT transmissions). Also suitable for dual-clutch transmissions, with common oil supply for clutch, synchronisation, gear train and hydraulic control system.

Notice

The specifications and regulations of unit or vehicle manufacturers must be observed. Optimal effectiveness is possible only when oils are not mixed.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.