For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Highly active surfactants guarantee that dirt deposits in the automatic gearbox oil circuit are fully dissolved
This ensures optimum switching performance of the automatic transmission
No additional environmental hazards
Compatible with all oils used in ATF gearboxes
150 ml are sufficient for 3 to 6 litres of oil.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Add the contents of the can to the gear oil (at operating temperature) before changing the automatic gear oil. Let the engine idle for approx. 10 minutes and shift the selector lever into all positions at least twice.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!