Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Gearbox oil TRIATHLON® Gear Trax 75W-80

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Gearbox oil TRIATHLON® Gear Trax 75W-80

High-performance, high-pressure gearbox oil
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
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for TRIATHLON oils


Fulfils key specifications of automotive manufacturers



Reduces running noises and provides outstanding protection against wear



Optimum lubrication, even with extremely long oil change intervals

Notice

Follow the operating instructions of the vehicle and gearbox manufacturers. However, full effectiveness only when used unmixed.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.